Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235337
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
- Width XXW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235337
- UPC # 617420123563
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | XXW |
Footwear Width | XXW |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Size | 9 |
Overall Height | 11 in |
Size (PRINT) | 9 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7876, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 17 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 12 FRAMER ST, MENS PR (A7227-12W)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- Avenger Safety Footwear Foot Protection