Shop All Steel Toe Boots
Avenger Safety Footwear
Size 9 Men's Hiker Boot Steel Work Boot, Tan
Mfr # A7711
Zoro # G6620999
product price: $93.19
/pr
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Boot Material Leather/Mesh
- Insulation Weight None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7711
- Zoro # G6620999
- UPC # 617420121422
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7711, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- BOSS Glove Ladies Nitrile Palm Xs (8438XS)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, No Cell Phones Sign With Symbol, Portrait (OS-NS-A-710-V-14429)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- Avenger Safety Footwear Steel Toe Boots