Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 HAMMER MET CN PR, MENS PR
Mfr # A7590-9W
Zoro # G709755352
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 9
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7590-9W
- Zoro # G709755352
- UPC # 617420138666
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Midsole Material | PU |
Standards | IC EH SR PR MT |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Upper Material | Leather |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 9 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW WELLINGTON AT, MENS PR (A7831-10W)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7110-14W)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- Avenger Safety Footwear Composite Toe Boots and Shoes