Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 FRAMER ST, MENS PR
Mfr # A7227-9W
Zoro # G709755192
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-9W
- Zoro # G709755192
- UPC # 617420039017
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Liner Material | Textile |
Standards | IC EH SR PR |
Midsole Material | PU |
Upper Material | Leather |
Outsole Material | PU |
Insulated | No |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 9 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Alpha Reusable earplug, With Cord + Pocket-Pak 50 Pairs (6434)
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7109-9M)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMEN OXFORD CT, MENS PR (A7118-10M)
- TIMBERLAND PRO Oxford Shoe, M, 13, Brown, PR (TB0A5XXB214)
- Avenger Safety Footwear Composite Toe Boots and Shoes