Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 FLIGHT AT, MENS PR
Mfr # A7420-9M
Zoro # G609755254
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-9M
- Zoro # G609755254
- UPC # 617420162647
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Liner Material | Textile |
Upper Material | Leather |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 9 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- PORTWEST Classic Rain Jacket, Med (US440)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0541-RA_14x10 (LCU4-0541-RA_14x10)
- ZORO SELECT Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- AVENGER SAFETY FOOTWEAR Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB0A1XK1214)
- Avenger Safety Footwear Composite Toe Boots and Shoes