Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 BUILDER SOFT TOE PR, MENS PR
Mfr # A8624-9W
Zoro # G609756275
product price: $78.69
/pr
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A8624-9W
- Zoro # G609756275
- UPC # 617420223676
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | BUILDER SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Insulated | No |
Footwear Closure Type | Lace |
Outsole Material | PU |
Liner Material | Textile |
Midsole Material | PU |
Standards | EH SR |
Insole Material | PU Foam |
Description
Size 9 BUILDER SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Glow-in-the-Dark Marking Tape, Circle (GTCL30)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-EG_12x18 (T1-1189-EG_12x18)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- AVENGER SAFETY FOOTWEAR Size 7 BUILDER SOFT TOE PR, MENS PR (A8624-7M)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE CN PR, MENS PR (A7509-10.5W)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8W)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8W)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- CARHARTT Work Boots, Mens, 9, M, Insulated, Drk Brn, PR (CMF8389-9M)
- Avenger Safety Footwear Foot Protection