Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 BLADE 6 EYE AT, WOMENS PR
Mfr # A360-9W
Zoro # G909755039
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, White
- Waterproof No
- Standards IC EH SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A360-9W
- Zoro # G909755039
- UPC # 617420228107
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Wide |
Details
Item | BLADE 6 EYE AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, White |
Waterproof | No |
Standards | IC EH SR |
Midsole Material | EVA |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insulated | No |
Upper Material | Textile |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 9 BLADE 6 EYE AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- CONDOR Heat Resistant Gloves, White, Men's S, PR (6AF64)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7 1/2, Brown, PR (7471)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 075)
- Avenger Safety Footwear Foot Protection