Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black
Mfr # A7847 9.5W
Zoro # G9046091
product price: $94.15
/pr
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7847 9.5W
- Zoro # G9046091
- UPC # 617420052269
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Footwear Width | Wide |
Height | 10 in |
Heel Height | 1/2 in |
Footwear Size | 9 1/2 |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- QUICKCABLE Quick Eye Flush, Plastic Holder (510502-001)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Black (A7847 12W)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- Avenger Safety Footwear Composite Toe Boots and Shoes