Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235188
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235188
- UPC # 617420123396
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | XW |
Footwear Width | XW |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Size | 9 1/2 |
Overall Height | 11 in |
Size (PRINT) | 9 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5M)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7551-7M)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- Avenger Safety Footwear Foot Protection