Shop All Steel Toe Boots
Avenger Safety Footwear
Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan
Mfr # A7711
Zoro # G6621601
product price: $93.19
/pr
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Metatarsal System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7711
- Zoro # G6621601
- UPC # 617420121613
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number A7711, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- PIP Class 4 Electrical Glove, Size 10, PR (162-4-18/10)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 8.5M, PR (A7846)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- Avenger Safety Footwear Steel Toe Boots