Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 WEDGE CN PR, WOMENS PR
Mfr # A7551-8.5M
Zoro # G609754356
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Tobacco
- Waterproof Yes
- Outsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7551-8.5M
- Zoro # G609754356
- UPC # 617420180443
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Tobacco |
Waterproof | Yes |
Outsole Material | PU |
Standards | IC EH SR |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | PU |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8.5 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE CN PR, WOMENS PR (A7551-10W)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER 1000G CN PR, MENS PR (A7577-12M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- Avenger Safety Footwear Composite Toe Boots and Shoes