Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 TREK AT, WOMENS PR
Mfr # A7251-8.5M
Zoro # G209754909
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Blue, Grey
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7251-8.5M
- Zoro # G209754909
- UPC # 617420232081
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | TREK AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Blue, Grey |
Waterproof | Yes |
Outsole Material | Rubber |
Upper Material | Leather |
Liner Material | Textile |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Midsole Material | EVA |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 TREK AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- MCR SAFETY High Visibility Vest, L Size, Unisex (WCCL2MLSZL)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Avenger Safety Footwear Composite Toe Boots and Shoes