Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-8.5W
Zoro # G209756590
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 8.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-8.5W
- Zoro # G209756590
- UPC # 617420220002
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Upper Material | Leather |
Standards | IC EH SR PR MT |
Insole Material | PU Foam |
Description
Size 8.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- AVENGER SAFETY FOOTWEAR Hiking Boots, 15, W, Brown, Composite, PR (A7244-W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9M)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- Avenger Safety Footwear Foot Protection