Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-8.5M
Zoro # G709756021
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 8.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-8.5M
- Zoro # G709756021
- UPC # 617420219464
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR MT |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- SHOWA Gloves, Blue, 12 PK (NSK24-11)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- AVENGER SAFETY FOOTWEAR Size 7 FRAMER ST, MENS PR (A7227-7M)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, 8inH, Brown, PR (CA7522)
- Avenger Safety Footwear Composite Toe Boots and Shoes