Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-8.5W
Zoro # G809755481
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 8.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-8.5W
- Zoro # G809755481
- UPC # 617420175661
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Midsole Material | EVA |
Insulated | No |
Standards | IC EH SR PR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Black (A7847 9M)
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A300-11.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Hiking Boots, 15, W, Brown, Composite, PR (A7244-W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7342-10W)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- Avenger Safety Footwear Foot Protection