Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR
Mfr # A7169-8.5M
Zoro # G309756490
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Black
- Waterproof Yes
- Midsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7169-8.5M
- Zoro # G309756490
- UPC # 617420147934
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | FOREMAN SLIP-ON CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Black |
Waterproof | Yes |
Midsole Material | PU |
Outsole Material | PU |
Standards | IC EH SR |
Footwear Closure Type | Slip-on |
Insulated | No |
Liner Material | Textile |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2363 (02363)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9W)
- WOLVERINE 6-Inch Work Boot, XW, 9, Brown, PR (W191077)
- Avenger Safety Footwear Foot Protection