Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN SLIP-ON CT, MENS PR
Mfr # A7108-8.5W
Zoro # G009756059
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Midsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7108-8.5W
- Zoro # G009756059
- UPC # 617420114752
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | FOREMAN SLIP-ON CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Midsole Material | PU |
Liner Material | Textile |
Standards | IC EH SR |
Outsole Material | PU |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN SLIP-ON CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PANDUIT Thermal Label Printer Kit, 300 DPI (TDP43ME-KIT)
- HEXARMOR Safety Gloves, PR (5050-L (9))
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7341-10.5W)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- Avenger Safety Footwear Foot Protection