Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR
Mfr # A7165-8.5M
Zoro # G509755903
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Brown
- Waterproof Yes
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7165-8.5M
- Zoro # G509755903
- UPC # 617420113977
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | FOREMAN SLIP-0N CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Standards | IC EH SR |
Outsole Material | PU |
Midsole Material | PU |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- WOLVERINE 6-Inch Work Boot, XW, 7 1/2, Brown, PR (W191077)
- Avenger Safety Footwear Composite Toe Boots and Shoes