Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN ROMEO CT, WOMENS PR
Mfr # A7120-8.5W
Zoro # G409755447
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Brown
- Waterproof Yes
- Outsole Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7120-8.5W
- Zoro # G409755447
- UPC # 617420155342
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | FOREMAN ROMEO CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Outsole Material | PU |
Insulated | No |
Upper Material | Leather |
Midsole Material | PU |
Standards | IC EH SR PR |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN ROMEO CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- NMC Yield Sign (TM124J24)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9M)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8625-9M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- Avenger Safety Footwear Composite Toe Boots and Shoes