Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN ROMEO CT, MENS PR
Mfr # A7111-8.5M
Zoro # G509754456
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Black
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7111-8.5M
- Zoro # G509754456
- UPC # 617420150439
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | FOREMAN ROMEO CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Black |
Waterproof | No |
Insulated | No |
Standards | IC EH SR PR |
Upper Material | Leather |
Outsole Material | PU |
Midsole Material | PU |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN ROMEO CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, MENS PR (A303-8.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8 1/2, Black, PR (A7127)
- THOROGOOD SHOES Loafer Shoe, M, 5 1/2, Black, PR (804-6133 M 055)
- Avenger Safety Footwear Foot Protection