Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN OXFORD CT, WOMENS PR
Mfr # A7164-8.5W
Zoro # G609756022
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Brown
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7164-8.5W
- Zoro # G609756022
- UPC # 617420113847
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | FOREMAN OXFORD CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Outsole Material | PU |
Footwear Closure Type | Lace |
Midsole Material | PU |
Insulated | No |
Standards | IC EH SR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN OXFORD CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT AT, WOMENS PR (A7470-8M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN ROMEO CT, MENS PR (A7110-10.5M)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Avenger Safety Footwear Foot Protection