Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FLIGHT AT, WOMENS PR
Mfr # A7472-8.5W
Zoro # G309756636
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black
- Waterproof No
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7472-8.5W
- Zoro # G309756636
- UPC # 617420190138
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Footwear Closure Type | Lace |
Standards | IC SD SR |
Midsole Material | EVA |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8.5 FLIGHT AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- ACCUFORM Caution Safety Label, LEQM780XVE (LEQM780XVE)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 13 AVENGER SAFETY FOOTWEAR PR (A7547-136E)
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- Avenger Safety Footwear Composite Toe Boots and Shoes