Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 BLADE 8 EYE AT, WOMENS PR
Mfr # A353-8.5W
Zoro # G909755251
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, Black
- Waterproof No
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A353-8.5W
- Zoro # G909755251
- UPC # 617420227797
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | BLADE 8 EYE AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, Black |
Waterproof | No |
Midsole Material | EVA |
Standards | IC EH SR |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Upper Material | Textile |
Insole Material | PU Foam |
Description
Size 8.5 BLADE 8 EYE AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 110)
- Avenger Safety Footwear Composite Toe Boots and Shoes