Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 BLADE 8 EYE AT, MENS PR
Mfr # A303-8.5M
Zoro # G809756488
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-8.5M
- Zoro # G809756488
- UPC # 617420226226
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Upper Material | Textile |
Standards | IC EH SR |
Outsole Material | Rubber |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Creekside II Pants Black (868PZ-M)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7 1/2, Brown, PR (7471)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- TIMBERLAND PRO Oxford Shoe, XW, 14, Black, PR (TB0A5ZBY001)
- Avenger Safety Footwear Composite Toe Boots and Shoes