Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 BLADE 6 EYE AT, WOMENS PR
Mfr # A360-8.5W
Zoro # G309755271
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, White
- Waterproof No
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A360-8.5W
- Zoro # G309755271
- UPC # 617420228091
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | BLADE 6 EYE AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, White |
Waterproof | No |
Upper Material | Textile |
Liner Material | Textile |
Standards | IC EH SR |
Midsole Material | EVA |
Insulated | No |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 8.5 BLADE 6 EYE AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11.5 RIPSAW ROMEO AT, MENS PR (A7343-11.5M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- Avenger Safety Footwear Composite Toe Boots and Shoes