Shop All Steel Toe Boots
Avenger Safety Footwear
Size 8 Women's 6" Work Boot Steel Work Boot, Brown
Mfr # A7125 8M
Zoro # G9045477
original price:
$97.89
23% off
new price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7125 8M
- Zoro # G9045477
- UPC # 617420053921
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Height | 5" |
Heel Height | 1/2" |
Footwear Width | Medium |
Footwear Size | 8 |
Overall Height | 5 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- PORTWEST Classic Rain Jacket, XL (US440)
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, SD, CD, HC, P100, Magenta, White, 6 PK, NIOSH (815179)
- HONEYWELL NORTH Combination Cartridge/Filter, AG, P100, Magenta, White, 1 PR, NIOSH (7582P100L)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- Avenger Safety Footwear Steel Toe Boots