Shop All Steel Toe Boots
Avenger Safety Footwear
Size 8 Women's 6 in Work Boot Steel Work Boot, Black
Mfr # A8124
Zoro # G205258371
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A8124
- Zoro # G205258371
- UPC # 617420231565
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Heel Height | 1/2 in |
Footwear Size | 8 |
Height | 6 in |
Footwear Width | M |
Boot Height | 6 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 9W)
- WOLVERINE Size 8W Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- Avenger Safety Footwear Steel Toe Boots