Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 WEDGE CN PR, WOMENS PR
Mfr # A7552-8M
Zoro # G209754794
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7552-8M
- Zoro # G209754794
- UPC # 617420180733
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Midsole Material | PU |
Insulated | No |
Outsole Material | PU |
Upper Material | Leather |
Liner Material | Textile |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 8 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- C.H. HANSON 3/8 in. Rhino Number Set (21880)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, 3XL (61104)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE CN PR, WOMENS PR (A7552-10W)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Hiking Boots, 15, W, Brown, Composite, PR (A7244-W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- Avenger Safety Footwear Composite Toe Boots and Shoes