Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 WEDGE CN PR, MENS PR
Mfr # A7509-8W
Zoro # G209755388
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7509-8W
- Zoro # G209755388
- UPC # 617420180214
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | WEDGE CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Liner Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | PU |
Insulated | No |
Midsole Material | PU |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 8 WEDGE CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE CN PR, MENS PR (A7509-10.5W)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 7.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-10M)
- Avenger Safety Footwear Composite Toe Boots and Shoes