Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-8W
Zoro # G709756601
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 8
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-8W
- Zoro # G709756601
- UPC # 617420219990
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Insulated | No |
Standards | IC EH SR PR MT |
Midsole Material | EVA |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Yellow (1400)
- KISHIGO 2X-3X, Lime Class 2 Single Contrast Economy Series Vest (1527-2X-3X)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A303-11.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- MOXIE TRADES Size 7 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- Avenger Safety Footwear Composite Toe Boots and Shoes