Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-8M
Zoro # G809755894
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 8
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-8M
- Zoro # G809755894
- UPC # 617420219815
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | Rubber |
Upper Material | Leather |
Midsole Material | EVA |
Standards | IC EH SR PR MT |
Insole Material | PU Foam |
Description
Size 8 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A300-11.5W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- Avenger Safety Footwear Composite Toe Boots and Shoes