Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-8W
Zoro # G709756137
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 8
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-8W
- Zoro # G709756137
- UPC # 617420176019
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Midsole Material | EVA |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- AVENGER SAFETY FOOTWEAR Size 9 FLIGHT SLIP-ON AT, WOMENS PR (A7020-9M)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7110-13W)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- Avenger Safety Footwear Composite Toe Boots and Shoes