Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 RIPSAW ROMEO AT, MENS PR
Mfr # A7341-8M
Zoro # G609755803
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 8
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7341-8M
- Zoro # G609755803
- UPC # 617420175838
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | Yes |
Standards | IC EH SR PR |
Liner Material | Textile |
Outsole Material | Rubber |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 8 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5W)
- DANNER 6-Inch Work Boot, D, 8 1/2, Brown, PR (13879-8.5D)
- Avenger Safety Footwear Foot Protection