Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FRAMER ST, MENS PR
Mfr # A7227-8W
Zoro # G709754805
product price: $73.29
/pr
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Liner Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-8W
- Zoro # G709754805
- UPC # 617420038997
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Liner Material | Textile |
Outsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Midsole Material | PU |
Insulated | No |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 8 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Amber (SFA12)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Avenger Safety Footwear Foot Protection