Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FOREMAN ROMEO CT, WOMENS PR
Mfr # A7120-8W
Zoro # G309755455
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Brown
- Waterproof Yes
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7120-8W
- Zoro # G309755455
- UPC # 617420155335
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | FOREMAN ROMEO CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Outsole Material | PU |
Standards | IC EH SR PR |
Midsole Material | PU |
Upper Material | Leather |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8 FOREMAN ROMEO CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- MICRO-TOUCH Nitrile Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (ULNCS)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3210S)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 7.5M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7109-9M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, D, Mesh, 8inH, Brown, PR (CA9582)
- Avenger Safety Footwear Foot Protection