Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FLIGHT ROMEO AT, MENS PR
Mfr # A7114-8M
Zoro # G209755289
product price: $90.99
/pr
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Aluminum
- Gender Men
- Color Brown
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7114-8M
- Zoro # G209755289
- UPC # 617420162265
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Promotion Restriction | Not eligible for promotion |
Item | FLIGHT ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Standards | IC SD SR |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8 FLIGHT ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- ZING Protection Dispenser, 9inHx7-1/2inWx8inD (7306)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 5, Black (31261.05)
- Avenger Safety Footwear Foot Protection