Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FLIGHT AT, WOMENS PR
Mfr # A7470-8M
Zoro # G909755862
product price: $95.25
/pr
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Brown
- Waterproof Yes
- Outsole Material Outsole Grade EVA, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7470-8M
- Zoro # G909755862
- UPC # 617420163002
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Upper Material | Leather |
Midsole Material | EVA |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8 FLIGHT AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Cable Buried Here, Landscape (OS-DS-A-710-L-1051)
- NMC Lockout Tagout Station - Cabinet Only (LOC1)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN YELLOW (03-500-38)
- TILLMAN Blue Jacket size M (6230BM)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9W, Lace Up, Brown, PR (A7264 SZ: 9W)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Avenger Safety Footwear Composite Toe Boots and Shoes