Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FLIGHT AT, MENS PR
Mfr # A7421-8M
Zoro # G709754881
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 8
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-8M
- Zoro # G709754881
- UPC # 617420188555
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Upper Material | Leather |
Footwear Closure Type | Lace |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10.5 DOZER ST, MENS PR (A7258-10.5W)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- CAROLINA SHOE Work Boots, Mens, 9.5, EEE, 8inH, Brown, PR (CA7921)
- Avenger Safety Footwear Foot Protection