Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8-1/2 Men's Wellington Boot Composite Work Boot, Black
Mfr # A7847 8.5M
Zoro # G9045942
original price:
$101.99
8% off
Free Shipping & Returns
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7847 8.5M
- Zoro # G9045942
- UPC # 617420052061
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 10 in |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Polished Brass 3 (3582PB-3)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Black (A7847 11W)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Black (A7847 12W)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- AVENGER SAFETY FOOTWEAR Size 11.5 RIPSAW ROMEO AT, MENS PR (A7343-11.5M)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- Avenger Safety Footwear Foot Protection