Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-7.5M
Zoro # G709754614
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-7.5M
- Zoro # G709754614
- UPC # 617420116350
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Insulated | No |
Outsole Material | PU |
Standards | IC EH SR |
Upper Material | Leather |
Midsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 7.5 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- DEFENDER SAFETY OPTIFENSE VS1 SMOKED Glasses, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1-88)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Avenger Safety Footwear Foot Protection