Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW WELLINGTON AT, MENS PR
Mfr # A7830-7.5W
Zoro # G609755155
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Waterproof Yes
- Footwear Closure Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7830-7.5W
- Zoro # G609755155
- UPC # 617420176361
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | RIPSAW WELLINGTON AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Footwear Closure Type | Slip-on |
Midsole Material | EVA |
Insulated | No |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Upper Material | Leather |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7830-11M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7108-10W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11M)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- Avenger Safety Footwear Foot Protection