Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7343-7.5W
Zoro # G609756572
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 7.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7343-7.5W
- Zoro # G609756572
- UPC # 617420219983
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Midsole Material | EVA |
Liner Material | Textile |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Standards | IC EH SR PR MT |
Outsole Material | Rubber |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9365XL)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE CN PR, WOMENS PR (A7551-10W)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER WELLINGTON A-MAX CN PR (A7800-12M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 13W)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- Avenger Safety Footwear Composite Toe Boots and Shoes