Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-7.5W
Zoro # G509756047
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-7.5W
- Zoro # G509756047
- UPC # 617420219624
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC EH SR PR MT |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Upper Material | Leather |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A350-8.5W)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Black (A7847 9M)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9.5M)
- DANNER Hiker Boot, EE, 10, Brown, PR (13860-10EE)
- Avenger Safety Footwear Composite Toe Boots and Shoes