Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7342-7.5M
Zoro # G809756013
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7342-7.5M
- Zoro # G809756013
- UPC # 617420219440
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Liner Material | Textile |
Midsole Material | EVA |
Upper Material | Leather |
Insulated | No |
Standards | IC EH SR PR MT |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable Bib Apron Hunter (3010-0500)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- PYRAMEX Bump Cap, Polyethylene, 4-Point Glide Lock Suspension, White (HP40010)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7110-16W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- Avenger Safety Footwear Foot Protection