Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-7.5W
Zoro # G209755463
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-7.5W
- Zoro # G209755463
- UPC # 617420175647
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR PR |
Outsole Material | Rubber |
Footwear Closure Type | Slip-on |
Insulated | No |
Midsole Material | EVA |
Liner Material | Textile |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drag Mat 3x3 (YTF-33HPDM)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Black (A7847 12W)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15M)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT AT, WOMENS PR (A7470-8M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- Avenger Safety Footwear Foot Protection