Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 RIPSAW ROMEO AT, MENS PR
Mfr # A7340-7.5M
Zoro # G809755375
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7340-7.5M
- Zoro # G809755375
- UPC # 617420175463
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | RIPSAW ROMEO AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Outsole Material | Rubber |
Upper Material | Leather |
Midsole Material | EVA |
Standards | IC EH SR PR |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- MOLDEX Moldex 8990 P100/HEPA Cartridges, 1 Pair (8990)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15M)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5M)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- Avenger Safety Footwear Foot Protection