Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 HAMMER MET CN PR, MENS PR
Mfr # A7591-7.5M
Zoro # G009755427
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7591-7.5M
- Zoro # G009755427
- UPC # 617420138819
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | HAMMER MET CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Midsole Material | PU |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Standards | IC EH SR PR MT |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 7.5 HAMMER MET CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Avenger Safety Footwear Composite Toe Boots and Shoes