Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 FRAMER ST, MENS PR
Mfr # A7227-7.5W
Zoro # G809754774
product price: $60.59
/pr
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-7.5W
- Zoro # G809754774
- UPC # 617420038980
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Midsole Material | PU |
Footwear Closure Type | Lace |
Insulated | No |
Standards | IC EH SR PR |
Outsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 7.5 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10W)
- NEW BALANCE Athletic Shoe, D, 9, Black, PR (MIDSPWRBL-9D)
- Avenger Safety Footwear Foot Protection