Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 FRAMER ST, MENS PR
Mfr # A7227-7.5M
Zoro # G009754482
product price: $73.29
/pr
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-7.5M
- Zoro # G009754482
- UPC # 617420038805
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Liner Material | Textile |
Outsole Material | PU |
Upper Material | Leather |
Midsole Material | PU |
Insulated | No |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 7.5 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Danger Tag, 3 x 2 In, Bk and R/Wht, Met (105723)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5W)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11W)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE SOFT TOE PR, MENS PR (A7607-10.5M)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- Avenger Safety Footwear Composite Toe Boots and Shoes