Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7.5 FLIGHT AT, MENS PR
Mfr # A7420-7.5W
Zoro # G409755003
product price: $95.25
/pr
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 7.5
- Footwear Width Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7420-7.5W
- Zoro # G409755003
- UPC # 617420162791
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Upper Material | Leather |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7.5 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10.5 AVENGER SAFETY FOOTWEAR PR (A7547-10.56E)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5W)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Avenger Safety Footwear Foot Protection